Clipboard, Letter B5, Brown

VALUE BRAND| Zoro #: G1095254| Mfr #: 2LJY2

$1.74 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1095254 Mfr #: 2LJY2
Item: ClipboardColor: BROWN
Clip Capacity: 1/2"File Size: Letter B5
Clip Type: ButterflyWidth: 7"
Sheet Size: 9-51/64 x 6 57/64"Material: Hardboard
Height: 10-7/16"Country of Origin (subject to change): Taiwan

Product Description

Clipboard, File Size Letter B5, Clip Type Butterfly, Clip Capacity 1/2 In., Color Brown, Hardboard, Width 7 In., Height 10-7/16 In., Sheet Size 9-51/64 x 6 57/64 In.
Save 15%. Sign up for Z-mail.