Clipboard, Letter, Brown

VALUE BRAND| Zoro #: G2157495| Mfr #: 2LJY1

$1.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2157495 Mfr #: 2LJY1
Item: ClipboardWidth: 9"
Sheet Size: 8-1/2 x 11"Material: Hardboard
Height: 12-1/2"Color: BROWN
Clip Capacity: 1/2"File Size: Letter
Clip Type: ButterflyCountry of Origin (subject to change): Taiwan

Product Description

Clipboard, File Size Letter, Clip Type Butterfly, Clip Capacity 1/2 In., Color Brown, Hardboard, Width 9 In., Height 12-1/2 In., Sheet Size 8-1/2 x 11 In.
Save 15%. Sign up for Z-mail.