Clipboard, Letter, Dark Green

VALUE BRAND| Zoro #: G0275527| Mfr #: 2LJX6

$3.29 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0275527 Mfr #: 2LJX6
Item: ClipboardColor: Dark Green
Clip Capacity: 1/2"File Size: Letter
Clip Type: Low ProfileWidth: 8-7/8"
Sheet Size: 8-1/2 x 11"Material: PLASTIC
Height: 12-3/8"Country of Origin (subject to change): China

Product Description

Clipboard, File Size Letter, Clip Type Low Profile, Clip Capacity 1/2 In., Color Dark Green, Plastic, Width 8-7/8 In., Height 12-3/8 In., Sheet Size 8-1/2 x 11 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.