Clipboard, Letter, Royal Blue

VALUE BRAND| Zoro #: G1069652| Mfr #: 2LJX8

$3.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1069652 Mfr #: 2LJX8
Item: ClipboardClip Capacity: 1/2"
File Size: LetterClip Type: Low Profile
Width: 8-7/8"Sheet Size: 8-1/2 x 11"
Material: PlasticHeight: 12-3/8"
Color: Royal BlueCountry of Origin (subject to change): China

Product Description

Clipboard, File Size Letter, Clip Type Low Profile, Clip Capacity 1/2 In., Color Royal Blue, Plastic, Width 8-7/8 In., Height 12-3/8 In., Sheet Size 8-1/2 x 11 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.