Clipboard, Letter, Silver

VALUE BRAND| Zoro #: G0771757| Mfr #: 2LJX4

$9.06 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Clip Capacity: 1"
Color: Silver
Width: 9-1/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0771757 Mfr #: 2LJX4
Clip Capacity: 1"Color: Silver
Width: 9-1/8"Item: Clipboard
File Size: LetterClip Type: Butterfly
Material: Aluminum/PlasticHeight: 11-13/16"
Sheet Size: 8-1/2 x 11"Country of Origin (subject to change): China

Description

Clipboard, File Size Letter, Clip Type Butterfly, Clip Capacity 1 In., Color Silver, Aluminum/Plastic, Width 9-1/8 In., Height 11-13/16 In., Sheet Size 8-1/2 x 11 In.

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews