KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

28-5/8" Clock Guard Wall Clock, Black

VALUE BRAND| Zoro #: G1740112| Mfr #: 2CJA9

$146.12 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 28-5/8"
Mount: Wall
Item: Clock Guard
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1740112 Mfr #: 2CJA9
Width: 28-5/8"Mount: Wall
Item: Clock GuardFor Use With: 18" Clock
Depth: 3-7/8"Case Material: Metal
Height: 24-7/8"Shape: Hexagon
Case Color: BlackCountry of Origin (subject to change): China

Description

Clock Guard, Wall Mount, Shape Hexagon, Case Material Metal, Case Color Black, Width 28-5/8 In., Depth 3-7/8 In., Height 24-7/8 In., For Use With 18 In. Clock

Reviews