Close Nipple, 1-1/2 In, Fully Thrd, , 316

VALUE BRAND| Zoro #: G1409247| Mfr #: 737-001XSGR

$13.80 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Inside Dia.: 1-1/2"
Item: Close Pipe Nipple
Outside Dia.: 2"

Technical Specifications

Zoro #: G1409247 Mfr #: 737-001XSGR
Inside Dia.: 1-1/2"Pipe Connection Type: Threaded on Both Ends
Pipe Size (Nominal): 1-1/2"Pipe Type: Pipe Nipple
Pipe Schedule: 80Item: Close Pipe Nipple
Seamless/Welded: SeamlessMax. Pressure: 250 psi
Wall Thickness: 3/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1-1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.900 In., Length Close, Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews