PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Close Nipple, 1 In, Fully Thrd, , 304

VALUE BRAND| Zoro #: G1226951| Mfr #: 1XAY4

$5.07 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1226951 Mfr #: 1XAY4
Pipe Type: Pipe NipplePipe Schedule: 40
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1"
Wall Thickness: 3/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1-1/4"
Item: Close Pipe NippleInside Dia.: 1"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length Close, Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews