Close Nipple, 1 In, Fully Thrd, 316

VALUE BRAND| Zoro #: G0383381| Mfr #: 4TPN7

$8.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383381 Mfr #: 4TPN7
Inside Dia.: 1"Standards: ASTM A 312
Max. Pressure: 250 psiPipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Size (Nominal): 1"
Seamless/Welded: SeamlessOutside Dia.: 1-1/4"
Pipe Schedule: 80Wall Thickness: 3/16"
Temp. Range: -60 Degrees to 450 Degrees FMaterial (Pipe): 316 Stainless Steel
Overall Pipe Length: Close ThreadItem: Close Pipe Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 1.315 In., Length Close, Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews