JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Close Nipple, 1/2 In, Fully Thrd, , 304

VALUE BRAND| Zoro #: G1347017| Mfr #: 713-001SGR

$2.81 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1347017 Mfr #: 713-001SGR
Pipe Type: Pipe NipplePipe Size (Nominal): 1/2"
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Outside Dia.: 13/16"Item: Close Pipe Nipple
Inside Dia.: 5/8"Pipe Weld Type: Electric Resistance Weld
Overall Pipe Length: 1-1/8"Seamless/Welded: Welded
Wall Thickness: 1/8"Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length Close, Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews