Close Nipple, 1/2 In, Fully Thrd, , 304

VALUE BRAND| Zoro #: G2392153| Mfr #: 493335

$3.27 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2392153 Mfr #: 493335
Standards: ASTM A 312Max. Pressure: 250 psi
Pipe Type: Pipe NipplePipe Size (Nominal): 1/2"
Seamless/Welded: SeamlessPipe Schedule: 80
Temp. Range: -60 Degrees to 450 Degrees FWall Thickness: 3/16"
Outside Dia.: 3/4"Item: Close Pipe Nipple
Inside Dia.: 1/2"Overall Pipe Length: Close
Pipe Connection Type: Fully ThreadedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.840 In., Length Close, Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews