Close Nipple, 1/2 In, Fully Thrd, , 316

VALUE BRAND| Zoro #: G2436217| Mfr #: 1XAA9

$2.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2436217 Mfr #: 1XAA9
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Pipe Schedule: 40Pipe Size (Nominal): 1/2"
Wall Thickness: 1/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 3/4"
Item: Close Pipe NippleInside Dia.: 3/4"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length Close, Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews