Close Nipple, 1/8 In, Fully Thrd, , 304

VALUE BRAND| Zoro #: G1329456| Mfr #: 710-001XSGR

$1.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1329456 Mfr #: 710-001XSGR
Pipe Size (Nominal): 1/8"Pipe Schedule: 80
Pipe Type: Pipe NipplePipe Connection Type: Threaded on Both Ends
Seamless/Welded: SeamlessInside Dia.: 3/16"
Overall Pipe Length: 7/8"Wall Thickness: 1/8"
Outside Dia.: 3/8"Item: Nipple
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 80, Outside Dia. 0.405 In., Length Close, Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312