20% OFF $200+ / 25% OFF $300+Enter Code: SEPTSAVEVALID SEPT. 18–20SEE EXCLUSIONS

Close Nipple, 1/8 In, Fully Thrd, , 316

VALUE BRAND| Zoro #: G1171676| Mfr #: 4TPN2

$1.98 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1171676 Mfr #: 4TPN2
Seamless/Welded: SeamlessPipe Type: Pipe Nipple
Pipe Schedule: 80Pipe Size (Nominal): 1/8"
Pipe Connection Type: Threaded on Both EndsMax. Pressure: 250 psi
Wall Thickness: 1/16"Standards: ASTM A 312
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1/2"
Item: Close Pipe NippleInside Dia.: 1/4"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 1/8 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 0.405 In., Length Close, Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews