Close Nipple, 2 In, Fully Thrd, , 304

VALUE BRAND| Zoro #: G1651535| Mfr #: 1XBD6

$10.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1651535 Mfr #: 1XBD6
Inside Dia.: 2"Standards: ASTM A 733
Max. Pressure: 150 psiPipe Type: Pipe Nipple
Pipe Size (Nominal): 2"Seamless/Welded: Welded
Outside Dia.: 2-1/2"Pipe Schedule: 40
Wall Thickness: 3/16"Temp. Range: -60 Degrees to 450 Degrees F
Item: Close Pipe NippleOverall Pipe Length: Close
Pipe Connection Type: Fully ThreadedCountry of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length Close, Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews