Zoro Select
2" MNPT x 2" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT
Mfr # E4BNI01
Zoro # G1237397
$16.65
35% off
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 2 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 80
- Seamless/Welded Seamless
Explore More Products
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BNB03
- ZORO SELECT 1/4" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80 E4BNB09
- ZORO SELECT 1/2" MNPT x 5" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BND09
- ZORO SELECT 3/8" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 80 E6BNC21
- ZORO SELECT 1/2" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E4BND03
- ZORO SELECT 1-1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNG03
- ZORO SELECT Nipple, 150 psi, SS, 8 T6WNK9
- ZORO SELECT 2" x 2 ft. Push-Fit 316 Stainless Steel Pipe P2-2.5-316
- ZORO SELECT 1/4" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T6WNB4
- ZORO SELECT 1/4" MNPT x 10 ft. TBE 304 Stainless Steel Pipe Sch 40 T4BNB25
- ZORO SELECT 1/4" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 T6PPB10SL
- Zoro Select Pipes