Close Nipple, 2 In, Fully Thrd, , 316

VALUE BRAND| Zoro #: G1198066| Mfr #: 4TPP1

$21.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1198066 Mfr #: 4TPP1
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 80
Wall Thickness: 3/16"Outside Dia.: 2-3/8"
Pipe Size (Nominal): 2"Seamless/Welded: Seamless
Pipe Type: Pipe NippleMax. Pressure: 250 psi
Standards: ASTM A 312Temp. Range: -60 Degrees to 450 Degrees F
Item: Close Pipe NippleInside Dia.: 2"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 2 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 80, Outside Dia. 2-3/8 In., Length Close, Pressure (PSI) 250, Temp. Range -60 To 450 Deg F, Standards ASTM A312

Product Reviews