PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Close Nipple, 3 In, Thrd at Both Ends, , 316

VALUE BRAND| Zoro #: G1391056| Mfr #: 1WZT6

$36.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1391056 Mfr #: 1WZT6
Pipe Type: Pipe NippleSeamless/Welded: Welded
Pipe Schedule: 40Pipe Size (Nominal): 3"
Wall Thickness: 3/16"Outside Dia.: 3-1/2"
Pipe Connection Type: Threaded on Both EndsTemp. Range: -60 Degrees to 450 Degrees F
Item: Close Pipe NippleInside Dia.: 3.185"
Max. Pressure: 150 psiStandards: ASTM A 733
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3 In., Threaded Connection, Material of Construction 316 Stainless Steel, Schedule 40, Length Close, Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews