Close Nipple, 3/4 In, Fully Thrd, , 304

VALUE BRAND| Zoro #: G1169481| Mfr #: 1XAW5

$3.94 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169481 Mfr #: 1XAW5
Pipe Size (Nominal): 3/4"Pipe Type: Pipe Nipple
Pipe Connection Type: Threaded on Both EndsPipe Schedule: 40
Item: Close Pipe NippleInside Dia.: 3/4"
Seamless/Welded: WeldedMax. Pressure: 150 psi
Wall Thickness: 1/16"Standards: ASTM A 733
Temp. Range: -60 Degrees to 450 Degrees FOutside Dia.: 1"
Country of Origin (subject to change): China

Product Description

Nipple, Pipe Size 3/4 In., Threaded Connection, Material of Construction 304 Stainless Steel, Schedule 40, Length Close, Pressure (PSI) 150, Temp. Range -60 To 450 Deg F, WOG PSI @ 150 F 150, Standards ASTM A733

Product Reviews