Zoro Select
3/4" MNPT x 1-3/8" TBE Stainless Steel Close Pipe Nipple Sch 80, Thread Type: NPT
Mfr # E6BNE01
Zoro # G1322027
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E6BNH04
- ZORO SELECT 1/4" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNB03
- ZORO SELECT 1-1/4" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 80 E6BNG14
- ZORO SELECT 2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNI1
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 80 E6PPH10SL
- ZORO SELECT 1/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNA03
- ZORO SELECT 1/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80 E6BNB11
- ZORO SELECT 2-1/2" MNPT x 2-1/2" TOE Stainless Steel Pipe Nipple Sch 40 T4WNJ1
- ZORO SELECT 1-1/4" MNPT x 3 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNG19
- ZORO SELECT 3/8" MNPT x 2" TBE Stainless Steel Pipe Nipple Sch 40 T6BNC03
- ZORO SELECT 1/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNA13
- Zoro Select Pipes