3/4" x 1-3/8" MNPT Threaded Brass Close Pipe Nipple 5PK

VALUE BRAND| Zoro #: G1052064| Mfr #: 6AZD9

$15.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052064 Mfr #: 6AZD9
Pipe Connection Type: Threaded on Both EndsPressure (PSI): 1200
Item: Close NippleTemp. Range: -65 To 250 Degrees F
Pipe Thread Type: MNPT x MNPTPipe Type: Pipe Nipple
Material (Pipe): BrassStandards: SAE, ASME, ASA
Pipe Size (Nominal): 3/4"Overall Pipe Length: 1-3/8"
Country of Origin (subject to change): India

Product Description

Brass Pipe Fitting, Close Nipple, Pipe Size 3/4 In, Length 1-3/8 In, NPT, Material of Construction Brass, Thread Size 3/4-14, Pressure 1200 PSI, Temp Range -65 to 250 Degrees F, Standards SAE, ASME, ASA, Package Quantity 5

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use, only, in non-potable (non-human consumption) water applications.
***
This is a restricted item. It cannot be used in the USA for potable water applications.

Product Reviews

Save 15%. Sign up for Z-mail.