KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Closet Flange, w/ Gusset, 4 In, ABS, Hub

VALUE BRAND| Zoro #: G0611012| Mfr #: 1WHT2

$4.99 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: Cell Class 32222 as Defined In ASTM D3965
Item: Toilet Flange with Gusset
Size: 4" Hub
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0611012 Mfr #: 1WHT2
Standards: Cell Class 32222 as Defined In ASTM D3965Item: Toilet Flange with Gusset
Size: 4" HubFor Use With Grainger Item Number: 2DGG4
Material: ABSSub-Category: Hardware and Gaskets
For Use With Mfr. Model Number: APC040010Country of Origin (subject to change): United States

Description

Toilet Flange with Gusset, For Use With Item Number G7578943, For Use With Mfr. Model Number APC040010, Material ABS, Size 4 In. Hub, Standards Cell Class 32222 As Defined In ASTM D3965

Reviews