KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cntrsnk Washer, Ny, 1/4x0.683OD, PK20

VALUE BRAND| Zoro #: G1939034| Mfr #: 11SFW0025

$2.38 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: For Finished Appearance
Type: -
Color: off White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1939034 Mfr #: 11SFW0025
Application: For Finished AppearanceType: -
Color: off WhiteThickness: 0.180"
Finish: NaturalOutside Dia.: 0.683"
Rockwell Hardness: -Item: Countersunk Washer
For Use With: 82 Degrees Flat and Oval Head Countersunk ScrewsTemp. (F): -40 to 185
Fits Bolt Sizes: 1/4"Inside Dia.: 0.260"
Package Quantity: 20Thickness Tolerance: +/-0.005"
Material: NylonCountry of Origin (subject to change): United States

Description

Countersunk Washer, Nylon, Finish Natural, Fits Bolt Sizes 1/4 In, Inside Dia. 0.260 In, Outside Dia. 0.683 In, Thickness 0.180 In, Thickness Tolerance +/-0.005 In, Temp. (F) -40 to 185, Color Off-White, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package Quantity 20

Reviews