Cntrsnk Washer, Ny, 1/4x0.683OD, PK20

VALUE BRAND| Zoro #: G1033374| Mfr #: 11SFW0025B

$2.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033374 Mfr #: 11SFW0025B
Thickness Tolerance: +/-0.005"Item: Countersunk Washer
Material: NylonApplication: For Finished Appearance
Temp. (F): -40 to 185Rockwell Hardness: -
Type: -Thickness: 0.180"
Fits Bolt Sizes: 1/4"Outside Dia.: 0.683"
Inside Dia.: 0.260"Color: Black
Country of Origin (subject to change): United States

Product Description

Countersunk Washer, Nylon, Fits Bolt Sizes 1/4 In, Inside Dia. 0.260 In, Outside Dia. 0.683 In, Thickness 0.180 In, Thickness Tolerance +/-0.005 In, Temp. (F) -40 to 185, Color Black, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.