Cntrsnk Washer, Nyl, 12x0.609OD, PK20

VALUE BRAND| Zoro #: G0524641| Mfr #: 11SFW0012

$1.82 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0524641 Mfr #: 11SFW0012
Rockwell Hardness: -Thickness Tolerance: +/-0.005"
Item: Countersunk WasherMaterial: Nylon
Application: For Finished AppearanceType: -
Temp. (F): -40 to 185Thickness: 0.160"
Fits Bolt Sizes: #12Outside Dia.: 0.609"
Inside Dia.: 0.225"Color: Off White
Finish: NaturalCountry of Origin (subject to change): United States

Product Description

Countersunk Washer, Nylon, Finish Natural, Fits Bolt Sizes #12, Inside Dia. 0.225 In, Outside Dia. 0.609 In, Thickness 0.160 In, Thickness Tolerance +/-0.005 In, Temp. (F) -40 to 185, Color Off-White, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package Quantity 20

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.