KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cntrsnk Washer, Nyl, 12x0.609OD, PK20

VALUE BRAND| Zoro #: G0738954| Mfr #: 11SFW0012B

$2.26 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 0.225"
Type: -
Color: Black
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0738954 Mfr #: 11SFW0012B
Inside Dia.: 0.225"Type: -
Color: BlackThickness: 0.160"
Outside Dia.: 0.609"Rockwell Hardness: -
Item: Countersunk WasherFor Use With: 82 Degrees Flat and Oval Head Countersunk Screws
Temp. (F): -40 to 185Fits Bolt Sizes: #12
Application: For Finished AppearancePackage Quantity: 20
Thickness Tolerance: +/-0.005"Material: Nylon
Country of Origin (subject to change): United States

Description

Countersunk Washer, Nylon, Fits Bolt Sizes #12, Inside Dia. 0.225 In, Outside Dia. 0.609 In, Thickness 0.160 In, Thickness Tolerance +/-0.005 In, Temp. (F) -40 to 185, Color Black, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package Quantity 20

Reviews