JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Cntrsnk Washer, Nyl, 6x0.437OD, PK20

VALUE BRAND| Zoro #: G2290504| Mfr #: 11SFW0006

$1.74 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2290504 Mfr #: 11SFW0006
Temp. (F): -40 to 185Application: For Finished Appearance
Thickness Tolerance: +/-0.005"Material: Nylon
Item: Countersunk WasherFinish: Natural
Thickness: 0.100"Fits Bolt Sizes: #6
Outside Dia.: 0.437"Inside Dia.: 0.143"
Color: off WhiteCountry of Origin (subject to change): United States

Product Description

Countersunk Washer, Nylon, Finish Natural, Fits Bolt Sizes #6, Inside Dia. 0.143 In, Outside Dia. 0.437 In, Thickness 0.100 In, Thickness Tolerance +/-0.005 In, Temp. (F) -40 to 185, Color Off-White, For Finished Appearance, For Use With 82 Degree Flat and Oval Head Countersunk Screws, Package Quantity 20

Product Reviews

Save 15%. Sign up for Z-mail.