Cntrsnk Washer, Nyl, 8x0.510OD, PK20

VALUE BRAND| Zoro #: G1590346| Mfr #: 11SFW0008

$1.87 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: For Finished Appearance
Color: off White
Finish: Natural
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1590346 Mfr #: 11SFW0008
Thickness Tolerance: +/-0.005"Application: For Finished Appearance
Item: Countersunk WasherTemp. (F): -40 to 185
Material: NylonFits Bolt Sizes: #8
Outside Dia.: 0.510"Inside Dia.: 0.171"
Color: off WhiteFinish: Natural
Thickness: 0.115"Country of Origin (subject to change): United States

Product Description

Countersunk Washer, Nylon, Finish Natural, Fits Bolt Sizes #8, Inside Dia. 0.171 In, Outside Dia. 0.510 In, Thickness 0.115 In, Thickness Tolerance +/-0.005 In, Temp. (F) -40 to 185, Color Off-White, For Finished Appearance, For Use With 82 Degree Flat And Oval Head Countersunk Screws, Package Quantity 20

Product Reviews