KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat and Garment Hook

VALUE BRAND| Zoro #: G0366624| Mfr #: 4JG67

$5.11 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Includes: screws
Color: Gold
Projection: 3"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0366624 Mfr #: 4JG67
Includes: screwsColor: Gold
Projection: 3"Points Per Hook: 2
Hook Base Width: 1"Item: Wardrobe Hook
Finish: Satin ChromeWeight: 68
Hook Height: 2-1/4"Hook Type: Clothing
Material: Solid BrassNumber of Hooks: 1
Country of Origin (subject to change): China

Description

Coat/Hat Hook, Fastening Method Screw Mount, Points Per Hook 2, Number of Hooks 1, Basic Hook Material Brass, Hook Finish Satin Chrome, Hook Height 2-1/4 In., Hook Base Width 1 In., Projection 3 In., Gold, Weight 68, Includes Screws

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews