Coat and Garment Hook, Over Door

VALUE BRAND| Zoro #: G1834673| Mfr #: 1RCE5

$2.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1834673 Mfr #: 1RCE5
Mounting: Over DoorHook Type: Clothing
Hook Height: 6"Door Thickness: Doors 1-3/8" Thick
Working Load Limit: 5 lb.Hardware: Not Included
Weight: 113Number of Hooks: 1
Material: Diecast ZincHook Eye Inside W: 2"
Item: Wardrobe HookHook Eye Inside H: 1-19/64"
Finish: ChromePoints Per Hook: 1
Depth: 2-1/4"Hook Base Width: 1/2"
Color: GoldCountry of Origin (subject to change): Taiwan

Product Description

Wardrobe Hook, Material Diecast Zinc, Hook Type Clothing, Finish Chrome, Points Per Hook 1, Hook Height 6 In., Hook Eye Inside H 1-19/64 In., Hook Eye Inside W 2 In., Hook Base Width 1/2 In., Depth 2-1/4 In., Working Load Limit 5 lb., Weight 113, Door Thickness Doors 1-3/8 In. Thick, Hardware Not Included, Mounting Over Door

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.