Coat and Garment Hook, Over Door

VALUE BRAND| Zoro #: G1215602| Mfr #: 1RCE8

$2.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1215602 Mfr #: 1RCE8
Hardware: Not includedItem: Wardrobe Hook
Mounting: Over DoorHook Type: Clothing
Weight: 113Material: Diecast Zinc
Hook Eye Inside W: 2"Finish: Brass
Hook Eye Inside H: 1-19/64"Depth: 2-1/4"
Points Per Hook: 1Hook Base Width: 1/2"
Number of Hooks: 1Hook Height: 6"
Door Thickness: Doors 1-3/8" ThickWorking Load Limit: 5 lb.
Projection: 2-1/4"Country of Origin (subject to change): Taiwan

Product Description

Wardrobe Hook, Material Diecast Zinc, Hook Type Clothing, Finish Brass, Points Per Hook 1, Hook Height 6 In., Hook Eye Inside H 1-19/64 In., Hook Eye Inside W 2 In., Hook Base Width 1/2 In., Depth 2-1/4 In., Working Load Limit 5 lb., Weight 113, Door Thickness Doors 1-3/8 In. Thick, Hardware Not Included, Mounting Over Door

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.