Coat and Garment Hook, Over Door

VALUE BRAND| Zoro #: G2267124| Mfr #: 1RCG2

$2.86 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2267124 Mfr #: 1RCG2
Color: WhiteProjection: 5-1/4"
Item: Wardrobe HookMaterial: Plastic
Finish: PlainHook Height: 3-3/16"
Hook Eye Inside H: 1-53/64"Hook Eye Inside W: 5/64"
Hardware: Not IncludedDepth: 5-1/2"
Working Load Limit: 4 lb.Mounting: Over Door
Door Thickness: Doors 1-5/8" ThickWeight: 50
Points Per Hook: 1Hook Type: Clothing
Hook Base Width: 1-3/16"Number of Hooks: 1
Country of Origin (subject to change): China

Product Description

Wardrobe Hook, Material Plastic, Hook Type Clothing, Finish Plain, Points Per Hook 1, White, Hook Height 3-3/16 In., Hook Eye Inside H 1-53/64 In., Hook Eye Inside W 5/64 In., Hook Base Width 1-3/16 In., Depth 5-1/2 In., Projection 5-1/4 In., Working Load Limit 4 lb., Weight 50, Door Thickness Doors 1-5/8 In. Thick, Hardware Not Included, Mounting Over Door

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.