Coat and Garment Rack, 12 Ends, Black

VALUE BRAND| Zoro #: G1006747| Mfr #: 1HEZ5

$11.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1006747 Mfr #: 1HEZ5
Hardware: IncludedHook Type: Clothing
Item: Garment and Coat RackPoints Per Hook: 2
Color: blackDepth: 1-5/8"
Projection: 1-5/8"Hook Base Width: 20"
Number of Hooks: 6Hook Height: 5"
Weight: 365Mounting: Wall-Mounted
Includes: screwsCountry of Origin (subject to change): Taiwan

Product Description

Garment and Coat Rack, Material Steel, Hook Type Clothing, Finish Painted, Points Per Hook 12, Black, Hook Height 5 In., Hook Base Width 15-1/2 In., Depth 1-5/8 In., Weight 365, Includes Screws, Hardware Included, Mounting Wall-Mounted
Save 15%. Sign up for Z-mail.