KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat and Garment Rack, 4 Ends, Black

VALUE BRAND| Zoro #: G0782092| Mfr #: 1HEZ1

$6.65 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: Black
Mounting: Wall-Mounted
Hardware: Included
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0782092 Mfr #: 1HEZ1
Color: BlackMounting: Wall-Mounted
Hardware: IncludedFinish: Painted
Projection: 2"Points Per Hook: 2
Hook Base Width: 4"Item: Garment and Coat Rack
Hook Height: 5"Hook Type: Clothing
Material: steelNumber of Hooks: 2
Country of Origin (subject to change): Taiwan, Province of China

Description

Coat/Hat Hook, Fastening Method Screw Mount, Points Per Hook 2, Number of Hooks 2, Basic Hook Material Steel, Hook Finish Painted, Hook Height 5 In., Hook Base Width 4 In., Projection 2 In., Black, Hardware Included, Mounting Wall-Mounted

Reviews