Coat and Garment Rack, 4 Hook, Brass

VALUE BRAND| Zoro #: G0320293| Mfr #: 1XNJ1

$22.99 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0320293 Mfr #: 1XNJ1
Hook Type: ClothingHardware: Included
Points Per Hook: 2Item: Garment and Coat Rack
Finish: Polished BrassColor: Gold
Hook Base Width: 3"Number of Hooks: 4
Hook Height: 1-1/2"Weight: 455
Mounting: Board-MountedMaterial: Zinc
Includes: screwsCountry of Origin (subject to change): China

Product Description

Garment and Coat Rack,Material Zinc,Hook Type Clothing,Finish Polished Brass,Points Per Hook 4,Hook Height 1-5/8 In.,Hook Base Width 3 In.,Weight 455,Includes Screws,Hardware Included,Mounting Board-Mounted

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.