Shop Alternate Products
This Product is Discontinued
Zoro Select
Coat Rack, Double, Holds 24 Garments (Discontinued)
Mfr # 5DYA2
Zoro # G1556466
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height (In.) 10
- Depth (In.) 14-3/4
- Width (In.) 48
- Holds Up to 24 Garments
- Material Steel