KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat Rack, Double, Holds 30 Garments

VALUE BRAND| Zoro #: G1826501| Mfr #: 5DYA3

$162.93 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: -
Depth (In.): 14-3/4
Width (In.): 60
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1826501 Mfr #: 5DYA3
Includes: -Depth (In.): 14-3/4
Width (In.): 60Finish: Chrome
Assembly: RequiredShelf Length (In.): 60
Type: Wall-Mount, DoubleItem: Coat Rack
For Use With: 5DYC1, 5DYA8, 5DYA9Holds: Up to 30 Garments
Color: ChromePackage Quantity: 1
Material: steelHeight (In.): 10
Country of Origin (subject to change): China

Description

Coat Rack, Wall-Mount, Double, Holds Up to 30 Garments, Material Steel, Chrome Finish, Color Chrome, Assembly Required, For Use With G2872265, G2512754, **5DYA8**, **5DYA9**, Standards -, Includes -, Package Quantity 1

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews