KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coat Rack, Single, Holds 36 Garments

VALUE BRAND| Zoro #: G0970505| Mfr #: 5DXZ9

$154.74 /ea

This item ships free. Details.Standard ground shipping.
Details:
Includes: -
Depth (In.): 14-3/4
Width (In.): 72
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0970505 Mfr #: 5DXZ9
Includes: -Depth (In.): 14-3/4
Width (In.): 72Finish: Chrome
Assembly: RequiredShelf Length (In.): 72
Type: Wall-Mount, SingleItem: Coat Rack
For Use With: 5DYC1, 5DYA8, 5DYA9Holds: Up to 36 Garments
Color: ChromePackage Quantity: 1
Material: steelHeight (In.): 10
Country of Origin (subject to change): China

Description

Coat Rack, Wall Mount, Single, Height 9 In, Depth 15 In, Width 72 In, Shelf Width 8 In, Shelf Length 72 In, Holds Up to 36 Garments, Material Steel, Chrome Finish, Color Chrome, Assembly Required, For Use With G2872265, G2512754, **5DYA8**, **5DYA9**

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews