KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coaxial Cable, RG-6, 12 ft., White

VALUE BRAND| Zoro #: G0411162| Mfr #: 4059

$6.62 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: White
Jacket Material: PVC
Connector Type: F-Type
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0411162 Mfr #: 4059
Color: WhiteJacket Material: PVC
Connector Type: F-TypeLength: 12 Ft.
Conductor Material: Copper-clad SteelNumber of Cables: 1
Shielding: Quad Shielded, 100% Aluminum-Mylar Shielding, 60% Aluminum BraidItem: Coaxial Cable
Conductor Size: 18 AWGFor Use With: Video Equipment
Cable Type: RG-6Standards: CM/CL2, UL, CUL
Impedance: 75 ohmsCountry of Origin (subject to change): Multiple

Description

Coaxial Cable, Cable Type RG-6, Connector Type F-Type, Color White, Length 12 ft., Shielding Quad Shielded, Features In Wall Rated, Standards UL

Reviews