Coaxial Cable, RG-6, 18 AWG, 1 ft. 6", Black

VALUE BRAND| Zoro #: G2132191| Mfr #: 5RGN3

$2.76 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2132191 Mfr #: 5RGN3
Item: Coaxial CableJacket Material: PVC
Color: BlackFor Use With: Video Equipment
Conductor Material: Copper-clad SteelCountry of Origin (subject to change): United States

Product Description

Coaxial Cable, Cable Type RG-6, Connector Type F-Type, Color Black, Length 1.5 ft., Shielding Quad Shielded, Features In Wall Rated, Standards UL

Product Reviews

Save 15%. Sign up for Z-mail.