LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

6" x 3" Grade A Plain Hex Head Coil Bolt, 10 pk.

VALUE BRAND| Zoro #: G1238894| Mfr #: 264016G

$30.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238894 Mfr #: 264016G
Meets/Exceeds: ASTM A307Tensile Strength: 60, 000 min. psi
Rockwell Hardness: HRB 69 min.System of Measurement: Inch
Grade: AMaterial: Low carbon steel
Item: Hex Head Coil BoltThread Direction: Right Hand
Finish: PlainHead Type: Hex
Diameter: 1/2"Head Width: 3/4"
Head Height: 11/32"Length under Head: 3"
Thread Style: Fully ThreadedThread Size: 6
Country of Origin (subject to change): China

Product Description

Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Fully Threaded, Thread Direction Right Hand, Diameter 1/2 In., Length under Head 3 In., Head Width 3/4 In., Head Height 11/32 In., Head Type Hex, Tensile Strength 60,000 min. psi, Rockwell Hardness HRB 69 min., System of Measurement Inch, Meets/Exceeds ASTM A307, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.