KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6" x 5" Low Carbon Steel Grade A Hex Head Coil Bolt, 5 pk.

VALUE BRAND| Zoro #: G2469415| Mfr #: 264020G

$17.64 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Thread Size: 6
Head Height: 11/32"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2469415 Mfr #: 264020G
System of Measurement: InchThread Size: 6
Head Height: 11/32"Finish: Plain
Length under Head: 5"Grade: A
Meets/Exceeds: ASTM A307Rockwell Hardness: HRB 69 min.
Thread Style: Partially ThreadedItem: Hex Head Coil Bolt
Tensile Strength: 60,000 min. psiHead Type: Hex
Diameter: 1/2"Head Width: 3/4"
Material: Low carbon steelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Partially Threaded, Thread Direction Right Hand, Diameter 1/2 In., Length under Head 5 In., Head Width 3/4 In., Head Height 11/32 In., Head Type Hex, Tensile Strength 60,000 min. psi, Rockwell Hardness HRB 69 min., System of Measurement Inch, Meets/Exceeds ASTM A307, Package Quantity 5

Reviews