4-1/2" x 6" Low Carbon Steel Grade A Hex Head Coil Bolt

VALUE BRAND| Zoro #: G0522444| Mfr #: 264042G

$9.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Thread Size: 4-1/2
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0522444 Mfr #: 264042G
System of Measurement: InchThread Size: 4-1/2
Head Height: 1/2"Finish: Plain
Length under Head: 6"Grade: A
Meets/Exceeds: ASTM A307Rockwell Hardness: HRB 69 min.
Thread Style: Partially ThreadedItem: Hex Head Coil Bolt
Tensile Strength: 60,000 min. psiHead Type: Hex
Diameter: 3/4"Head Width: 1-1/8"
Material: Low carbon steelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style Partially Threaded, Thread Direction Right Hand, Diameter 3/4 In., Length under Head 6 In., Head Width 1-1/8 In., Head Height 1/2 In., Head Type Hex, Tensile Strength 60,000 min. psi, Rockwell Hardness HRB 69 min., System of Measurement Inch, Meets/Exceeds ASTM A307

Reviews