15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

6" x 1-1/2" Grade A Plain Hex Head Coil Bolt, 10 pk.

VALUE BRAND| Zoro #: G1221622| Mfr #: 264010G

$19.40 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221622 Mfr #: 264010G
Meets/Exceeds: ASTM A307Rockwell Hardness: HRB 69 min.
Finish: PlainThread Direction: Right Hand
Material: Low Carbon SteelTensile Strength: 60, 000 min. psi
Head Type: HexItem: Hex Head Coil Bolt
System of Measurement: InchGrade: A
Diameter: 1/2"Head Width: 3/4"
Head Height: 11/32"Length under Head: 1-1/2"
Thread Style: Fully ThreadedThread Size: 6
Country of Origin (subject to change): China

Product Description

Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 6, Thread Style Fully Threaded, Thread Direction Right Hand, Diameter 1/2 In., Length under Head 1-1/2 In., Head Width 3/4 In., Head Height 11/32 In., Head Type Hex, Tensile Strength 60, 000 min. psi, Rockwell Hardness HRB 69 min., System of Measurement Inch, Meets/Exceeds ASTM A307, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.