4-1/2" x 3" Grade A Plain Hex Head Coil Bolt, 5 pk.

VALUE BRAND| Zoro #: G0747494| Mfr #: 264036G

$29.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0747494 Mfr #: 264036G
Meets/Exceeds: ASTM A307Rockwell Hardness: HRB 69 min.
Finish: PlainThread Direction: Right Hand
Material: Low Carbon SteelTensile Strength: 60, 000 min. psi
Head Type: HexItem: Hex Head Coil Bolt
System of Measurement: InchGrade: A
Head Width: 1-1/8"Head Height: 1/2"
Length under Head: 3"Thread Style: Fully Threaded
Thread Size: 4-1/2Diameter: 3/4"
Country of Origin (subject to change): Multiple

Product Description

Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style Fully Threaded, Thread Direction Right Hand, Diameter 3/4 In., Length under Head 3 In., Head Width 1-1/8 In., Head Height 1/2 In., Head Type Hex, Tensile Strength 60,000 min. psi, Rockwell Hardness HRB 69 min., System of Measurement Inch, Meets/Exceeds ASTM A307, Package Quantity 5

Product Reviews

Save 15%. Sign up for Z-mail.