KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

4-1/2" x 4" Low Carbon Steel Grade A Hex Head Coil Bolt, 5 pk.

VALUE BRAND| Zoro #: G1012751| Mfr #: 264038G

$36.33 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
System of Measurement: Inch
Thread Size: 4-1/2
Head Height: 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1012751 Mfr #: 264038G
System of Measurement: InchThread Size: 4-1/2
Head Height: 1/2"Finish: Plain
Length under Head: 4"Grade: A
Meets/Exceeds: ASTM A307Rockwell Hardness: HRB 69 min.
Thread Style: Fully ThreadedItem: Hex Head Coil Bolt
Tensile Strength: 60,000 min. psiHead Type: Hex
Diameter: 3/4"Head Width: 1-1/8"
Material: Low carbon steelThread Direction: Right Hand
Country of Origin (subject to change): China

Description

Hex Head Coil Bolt, Grade A, Material Low Carbon Steel, Finish Plain, Thread Size 4-1/2, Thread Style Fully Threaded, Thread Direction Right Hand, Diameter 3/4 In., Length under Head 4 In., Head Width 1-1/8 In., Head Height 1/2 In., Head Type Hex, Tensile Strength 60,000 min. psi, Rockwell Hardness HRB 69 min., System of Measurement Inch, Meets/Exceeds ASTM A307, Package Quantity 5

Reviews