1/2" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing

VALUE BRAND| Zoro #: G2216803| Mfr #: 3ADK3

$122.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Type: Welded
Inside Dia.: 0.460"
Tube Material: 316 Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2216803 Mfr #: 3ADK3
Type: WeldedInside Dia.: 0.460"
Tube Material: 316 Stainless SteelMax. Pressure: 1337 psi @ 72 Degrees F
Outside Dia. Tolerance: +.020"/-0.020"Standards: Meets ASTM 269
Outside Dia.: 1/2"Wall Thickness: 0.020"
Tube Length: 50 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Item: Coil TubingCountry of Origin (subject to change): United States

Description

Coil Tubing, Welded, Inside Dia .460 In, Outside Dia 1/2 In, Length 50 ft, Wall Thickness .020 In, Outside Dia Tolerance +.020 In/-0.020 In, 316 Stainless Steel, Max Pressure 1337 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews