BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

1/4" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing

VALUE BRAND| Zoro #: G1465511| Mfr #: 3ADJ8

$66.99 /ea

This item ships free. Details.Standard ground shipping.
Details:
Standards: Meets ASTM 269
Max. Pressure: 2500 psi @ 72 Degrees F
Temp. Range: -325 Degrees to 1500 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1465511 Mfr #: 3ADJ8
Standards: Meets ASTM 269Max. Pressure: 2500 psi @ 72 Degrees F
Temp. Range: -325 Degrees to 1500 Degrees FOutside Dia.: 1/4"
Tube Length: 50 ft.Tube Material: 316 Stainless Steel
Outside Dia. Tolerance: +.005"/-0.005"Type: Welded
Wall Thickness: 0.020"Item: Coil Tubing
Inside Dia.: 0.210"Country of Origin (subject to change): United States

Description

Coil Tubing, Welded, Inside Dia .210 In, Outside Dia 1/4 In, Length 50 ft, Wall Thickness .020 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 2500 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Reviews