LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

1/8" OD x 50 ft. Welded 304 Stainless Steel Coil Tubing

VALUE BRAND| Zoro #: G1765014| Mfr #: 3ADC6

$65.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1765014 Mfr #: 3ADC6
Tube Material: 304 Stainless SteelType: Welded
Temp. Range: -423 Degrees to 1500 Degrees FItem: Coil Tubing
Standards: Meets ASTM 269Tube Length: 50 ft.
Outside Dia. Tolerance: +.005"/-0.005"Outside Dia.: 1/8"
Inside Dia.: 0.085"Max. Pressure: 3923 psi @ 72 Degrees F
Wall Thickness: 0.020"Country of Origin (subject to change): United States

Product Description

Coil Tubing, Welded, Inside Dia .085 In, Outside Dia 1/8 In, Length 50 ft, Wall Thickness .020 In, Outside Dia Tolerance +.005 In/-0.005 In, 304 Stainless Steel, Max Pressure 4904 PSI At 72 Degrees F, Temp Range -423 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.