1/8" OD x 50 ft. Welded 316 Stainless Steel Coil Tubing

VALUE BRAND| Zoro #: G0723161| Mfr #: 3ADJ7

$80.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0723161 Mfr #: 3ADJ7
Tube Material: 316 Stainless SteelStandards: Meets ASTM 269
Item: Coil TubingType: Welded
Tube Length: 50 ft.Temp. Range: -325 Degrees to 1500 Degrees F
Max. Pressure: 3923 psi @ 72 Degrees FWall Thickness: 0.020"
Outside Dia. Tolerance: +.005"/-0.005"Outside Dia.: 1/8"
Inside Dia.: 0.085"Country of Origin (subject to change): United States

Product Description

Coil Tubing, Welded, Inside Dia .085 In, Outside Dia 1/8 In, Length 50 ft, Wall Thickness .020 In, Outside Dia Tolerance +.005 In/-0.005 In, 316 Stainless Steel, Max Pressure 4904 PSI At 72 Degrees F, Temp Range -325 To 1500 Degrees F, Meets ASTM 269

Product Reviews

Save 15%. Sign up for Z-mail.